TA25DU14 - Overload Relay-10 14a

Abb

  • $184.25 (Each)
  • $184.25 (Each)
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
TA25DU14
Manufacturer
Abb
Manufacturer's Part Number
TA25DU14
Description
Overload Relay-10 14a
Overload Relay, Bimetallic, Thermal; Trip Class 10; 3 Pole; Automatic/Manual Reset; Motor Fla 10 to 14 Ampere; Ambient Temperature Compensated; Auxiliary Contact 1NO-1NC; Contact Rating 690 V; Screw Terminal; A/Al/TAL9 to 40 Series Contactor Mounting
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
66201988551
Weight per unit
390 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.25 (Each)
Resources
Images
 
 
TA25DU14 - Small Image
 
TA25DU14 - Large Image
Attachments
 
 
TA25DU14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Terminal Type
Screw
Descriptions
Description
OVERLOAD RELAY-10 14A
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Long Description
OVERLOAD RELAY, BIMETALLIC, THERMAL; TRIP CLASS 10; 3 POLE; AUTOMATIC/MANUAL RESET; MOTOR FLA 10 TO 14 AMPERE; AMBIENT TEMPERATURE COMPENSATED; AUXILIARY CONTACT 1NO-1NC; CONTACT RATING 690 V; SCREW TERMINAL; A/AL/TAL9 TO 40 SERIES CONTACTOR MOUNTING
Additional Information
Contact Rating
690 V
Reset Type
Automatic/Manual
Motor FLA
10 TO 14 AMPERE
Auxiliary Contact
1NO-1NC
Trip Class
CLASS 10
Ambient Temperature
COMPENSATED
Manufacturer Information
Manufacturers Part Number
TA25DU14
Brand
ABB INC., LOW VOLTAGE PRODUCTS
Model
TA25DU
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
BIMETALLIC, THERMAL
Packaging
Weight per each
390
Carton
1
Uses, Certifications, and Standards
Mounting
A/AL/TAL9 TO 40 SERIES CONTACTOR
Approval
UL 508, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU14.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA25DU14.

Overload Relay-10 14a
  • Our Part #: 1SAZ721201R1047
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TA25DU14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.25) ·
1SAZ721201R1047 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat