S803UK50 - MCB S800 3P K 50a

Abb

  • $435.78 (Each)
  • $435.78 (Each)
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
S803UK50
Manufacturer
Abb
Manufacturer's Part Number
S803U-K50
Description
MCB S800 3P K 50a
High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
804325372312 / 00804325372312
Weight per unit
1700 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$435.78 (Each)
Resources
Images
 
 
S803UK50 - Small Image
 
S803UK50 - Large Image
Attachments
 
 
S803UK50 - Specification Sheet
Other Links
 
 
S803UK50 - Other
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
240 W
Poles
3 kW
interrupt rating
50 kA
amperage rating
50 W
Dimensions and Weight
Width
79.5 Millimeters
Length
88.5 Millimeters
Height
95 Millimeters
Descriptions
Description
MCB S800 3P K 50A
Product Type
MCB S800 3P K 50a
extra long description
ABB S803U-K50 MCB S800 3P K 50A
Long Description
High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 50 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02
Special Features
UL current limiting
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S803U-K50
GTIN
00804325372312
UPC
804325372312
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Miniature circuit breakers
Packaging
Weight per each
1700
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +60 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as branch protection
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S803UK50.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S803UK50.

MCB S800 3P K 50a
  • Our Part #: 2CCS863017R0577
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S803U-K50
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($435.78) ·
2CCS863017R0577 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$435.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat