S201UK15 - MCB 1P K 15A 240 BCPD

Abb

  • $34.04 (Each)
  • $34.04 (Each)

  • $340.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S201UK15
Manufacturer
Abb
Manufacturer's Part Number
S201U-K15
Description
MCB 1P K 15A 240 BCPD
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 240 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
804325629263 / 4016779619363 / 00804325629263
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Standard Packaging
$340.40 (Per 10)
Resources
Images
 
 
S201UK15 - Small Image
 
S201UK15 - Large Image
Attachments
 
 
S201UK15 - Specification Sheet
Other Links
 
 
S201UK15 - Other
Features
amperage rating
15 W
Voltage Rating
240 W
Poles
1 PH
interrupt rating
10 kA
Dimensions and Weight
Length
71 Millimeters
Height
92mm
Width
17.5mm
Descriptions
Description
MCB 1P K 15A 240 BCPD
Product Type
MCB 1P K 15A 240 BCPD
extra long description
ABB S201U-K15 MCB 1P K 15A 240 BCPD
Long Description
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S201U-K15
GTIN
00804325629263
UPC
804325629263
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB, Branch Circuit Protection
Packaging
Weight per each
0.305
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 489, CSA 22.2 No. 5, IEC 60947-2, UL E212323
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as branch protection
You must have an account to view stock levels
There were no add-on items found for S201UK15.

* All prices subject to change.