MCB10 - Contact Block 6AMP SPST-No 120V

Abb

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.10 (Per 10)
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
MCB10
Manufacturer
Abb
Manufacturer's Part Number
MCB-10
Description
Contact Block 6AMP SPST-No 120V
Single Contact Block For Front Mounting With 1 No Contact.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
39121534 - Indicator or pilot lights
UPC/EAN/GTIN
662019229386 / 7320500307748 / 00662019229386
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Standard Packaging
$174.10 (Per 10)
Resources
Images
 
 
MCB10 - Small Image
 
MCB10 - Large Image
Other Links
 
 
MCB10 - Other
Attachments
 
 
MCB10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.044x0.01x0.028mm
Descriptions
Description
CONTACT BLOCK 6AMP SPST-NO 120V
Product Type
Corps De Contacts 1no
extra long description
ABB MCB-10 CONTACT BLOCK, 2 ACROSS,
Long Description
Single contact block for front mounting with 1 NO contact.
Special Features
Degree of protection: IP20
Manufacturer Information
Manufacturers Part Number
MCB-10
Brand
ABB
GTIN
00662019229386
UPC
662019229386
Taxonomies, Classifications, and Categories
Type
Electrical control modules
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
22 or 30 mm Modular Pilot Devices.
standard
CE, RoHS
Mounting
FRONT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCB10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MCB10.

Contact Block 6AMP SPST-No 120V
  • Our Part #: 1SFA611610R1001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MCB-10
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($174.10) ·
1SFA611610R1001 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat