Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Radius Elbow, 1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.25 In Bend Radius, External Threaded Connection, 75 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,012.80
Per 100
Standard Radius Elbow, 2-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 10.50 In Bend Radius, External Threaded Connection, 1217 LB/100
$7,397.07
2X45 Galvanized Elbows
$4,322.52
Standard Radius Elbow, 3-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 15 In Bend Radius, External Threaded Connection, 2684 LB/100
Nacogdoches Availability: Out Of Stock
$16,204.90
Standard Radius Elbow, 3 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, External Threaded Connection, 1801 LB/100
$10,276.50
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 3166 LB/100
$18,357.16
4X90X36 LG Radius Galvanized Elbow
$47,944.39
2 1/2IN Galvanized Couplings
$2,100.85
3 1/2IN Galvanized Couplings
$4,356.66
4IN Galvanized Couplings
$4,373.90
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 5 Inch Trade Size; Total Length Of Thread to Vanish Point 1.84 Inch; Effective Length 1.4063 Inch; Pitch Diameter 5.3907 Inch; Thread Per Inch 8
$10,066.57
1 1/2X45 Galvanized Elbows
$3,002.26
1 1/2X90 Galvanized Elbows
$2,767.15
1 1/4X45 Galvanized Elbows
$2,423.42
1 1/4X90 Galvanized Elbows
$2,224.47
1/2X90 Galvanized Elbows
2 1/2X90 Galvanized Elbows
3 1/2X90 Galvanized Elbows
3X90 Galvanized Elbows
20
Popularity
Default