32012 - Insulated Soft Slotted Screwdriver 3 X 100

WIH

  • $6.78 (Each)
  • $6.78 (Each)

  • $67.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32012
Manufacturer's Part Number
WH32012
Description
Insulated Soft Slotted Screwdriver 3 X 100
Insulated Slotted Screwdriver, 100 MM;4 In Blade Length, Steel Blade Material, Red;Yellow Color, 100 MM;4 In Handle Length, Made In Usa, Steel Material, 204 MM;8 In Overall Length, Carton Package Type, Best Wear Resistant Special Features, 0.0700 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
084705320120 / 00084705320120
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Standard Packaging
$67.80 (Per 10)
Resources
Images
 
 
32012 - Small Image
 
32012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red;Yellow
Dimensions and Weight
Overall Length
8 in;204 mm
Descriptions
Product Type
Insulated Slotted Screwdriver
Long Description
Insulated Slotted Screwdriver, 100 mm;4 in Blade Length, Steel Blade Material, Red;Yellow Color, 100 mm;4 in Handle Length, Made in USA, Steel Material, 204 mm;8 in Overall Length, Carton Package Type, Best Wear Resistant Special Features, 0.0700 lb Weight
Short Description
Insulated Slotted Screwdriver, Steel, 4 in L, 1 CT
Special Features
Best Wear Resistant
Description
INSULATED SOFT SLOTTED SCREWDRIVER 3 X 100
Additional Information
Blade Length
4 in;100 mm
Handle Length
4 in;100 mm
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
WIHA TOOLS
Manufacturers Part Number
WH32012
GTIN
00084705320120
UPC
084705320120
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Package Type
Carton
Weight
0.0700 lb
Weight per each
0.07
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat