RA2217 - 22-16 Fork Terminal Bulk

Sta-Kon

  • $7094.00 (Per 10,000)
  • $0.71 (Each)

  • $70.94 (Per 100)

  • $709.40 (Per 1,000)

  • $7,094.00 (Per 10,000)
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
RA2217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA2217
Description
22-16 Fork Terminal Bulk
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210817866 / 5414363157625 / 00786210817866
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
10,000
Unit
$0.71 (Each)
Carton
$709.40 (Per 1,000)
Standard Packaging
$7,094.00 (Per 10,000)
Resources
360 Images
 
 
RA2217 - 360 Image
Images
 
 
RA2217 - Small Image
 
RA2217 - Large Image
 
RA2217 - Large Image
 
RA2217 - Large Image
Other Links
 
 
RA2217 - Other
Attachments
 
 
RA2217 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Insvin LKG Fork Term 22-16 Bolt No6
Description
22-16 FORK TERMINAL BULK
extra long description
ABB RA2217 INSVIN LKG FORK TERM 22-
Long Description
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA2217
GTIN
00786210817866
UPC
786210817866
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
10000
Packaging
Weight per each
0.002
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA2217.
Jump To:

Cross Referenced

These items are similar to RA2217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP16-6LF Burndy 00781810713501
83-7011 Ideal Industries 00783250489992
19099-0009 Molex n/a
11702 Morris 00601986117029
S22-6V-L NSi Industries 00662381063014
S22-6V-L-BULK NSi Industries n/a
PV18-6LF-C Panduit n/a
PV18-6LF-CY Panduit 00074983694600
LS4A-6 Penn-Union 00785037909907
18RA-6FL Thomas & Betts 00786210806587
RA2217 Thomas & Betts 00786210817866
190990001 Woodhead n/a
MVU18-6FLK 3M Electrical Products 00054007013600

* All prices subject to change.

Begin Live Chat