A1400HS10PG - 14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut

Superstrut

  • $90.80 (Per 10 Feet)
  • $9.08 (Per Foot)

  • $90.80 (Per 10 Feet)

  • $908.01 (Per 100 Feet)

  • $4,540.05 (Per 500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1400HS10PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1400HS 10PG
Description
14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 124 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013109731 / 00616013109731
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$9.08 (Per Foot)
Carton
$4,540.05 (Per 500 Feet)
Resources
Images
 
 
A1400HS10PG - Small Image
 
A1400HS10PG - Large Image
 
A1400HS10PG - Large Image
Other Links
 
 
A1400HS10PG - Other
Attachments
 
 
A1400HS10PG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
14 AWG
Depth
1-5/8 In
Width
1-5/8 in
Descriptions
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 124 LB/100 FT
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Description
14G 1-5/8"X1-5/8" 10FT PGAL HLF SLOT STRUT
extra long description
ABB A1400HS 10PG HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
500 CT
Made in USA
yes
gauge
14 Gauge
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1400HS 10PG
sub brand
Superstrut(R)
GTIN
00616013109731
UPC
616013109731
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
124 lb/ft
Weight per foot
1.24
Carton
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1400HS10PG.
Jump To:

Similar Items

Similar items are close alternatives to A1400HS10PG, though they may not be 100% alike.

Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Ga...
  • Our Part #: A1400HS10EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1400HS 10EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($82.20) · 500 Feet ($4,110.00) ·
A1400HS10EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.20

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat