54920BE - 600MCM 1H Cop Lug

Color-Keyed

  • $46.15 (Each)
  • $46.15 (Each)

  • $276.92 (Per 6)

  • $2,769.16 (Per 60)

  • $4,615.26 (Per 100)
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
54920BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54920BE
Description
600MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898223 / 5415022247435 / 00786210898223
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.15 (Each)
Carton
$276.92 (Per 6)
Standard Packaging
$2,769.16 (Per 60)
Resources
360 Images
 
 
54920BE - 360 Image
Images
 
 
54920BE - Small Image
 
54920BE - Large Image
Other Links
 
 
54920BE - Other
 
54920BE - Other
Attachments
 
 
54920BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 600 5/8B GRN
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
extra long description
ABB 54920BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54920BE
GTIN
00786210898223
UPC
786210898223
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.647
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54920BE.
Jump To:

Cross Referenced

These items are similar to 54920BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-600-58 Anderson n/a
YA36 Burndy 00781810521151
CCB60062 CMC n/a
DPL601 DOSSERT n/a
L60058 Greaves n/a
VHCL60058 Hubbell Power Systems n/a
88-646 Ideal Industries n/a
CLNS-600-58 ILSCO 00783669646382
CLWS-600-58 ILSCO 00783669646399
CRA-600L ILSCO n/a
94286 Morris 00601986942867
L60058 NSi Industries 00662381034182
LCA600-58-6 Panduit 00074983900701
LCB600-58-6 Panduit 00074983901708
LCAX450586 Panduit n/a
LCB600586 Panduit 07498390170
LCAX450-58-6 Panduit 00074983436002
BBLU-060S Penn-Union 00785037216678
60LS58 TE Connectivity n/a
54920BE Thomas & Betts 00786210898223
CTL600L-58 Thomas & Betts 00783786410453
L600-58 Thomas & Betts n/a
54920 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat