CGLCRE - Comfort Grip Glove, Cut Resistant (Ansi 2), Size L

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGLCRE
Manufacturer
3M
Manufacturer's Part Number
CGL-CRE
Description
Comfort Grip Glove, Cut Resistant (Ansi 2), Size L
3M™ Comfort Grip Cut Resistant Gloves Have The Same Features and Comfort As The General Use Gloves With Even Greater Cut, Puncture and Tear Resistance. These Medium Duty Gloves Are Excellent For Jobs Requiring Dexterity When Handling Sharp Parts.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
051128610336 / 00051128610336
Weight per unit
0.1589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CGLCRE - Large Image
 
CGLCRE - Small Image
Attachments
 
 
CGLCRE - Specification Sheet
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
COMFORT GRIP GLOVE,CUT RESISTANT (ANSI 2),SIZE L
Long Description
3M™ Comfort Grip Cut Resistant Gloves have the same features and comfort as the General Use Gloves with even greater cut, puncture and tear resistance. These medium duty gloves are excellent for jobs requiring dexterity when handling sharp parts.
Features
Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style.
Product Type
3M™ Comfort Grip Gloves - Cut-Resistant
extra long description
3M 7100097230 3M™ Comfort Grip Glov
Manufacturer Information
Brand
3M
Manufacturers Part Number
CGL-CRE
GTIN
00051128610336
UPC
051128610336
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.1589
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat