S29407 - 7W Led PAR20 35K Dim

Satco

  • $5.30 (Each)
  • $5.30 (Each)

Availability: In Stock Locally
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
S29407
Manufacturer
Satco
Manufacturer's Part Number
S29407
Description
7W Led PAR20 35K Dim
6.5 Watt PAR20 Led Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294075 / 00045923294075
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Resources
Images
 
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Large Image
 
S29407 - Small Image
Attachments
 
 
S29407 - Specification Sheet
Other Links
 
 
S29407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Material
Plastic
Material, Color, and Finish
color temperature
3500
Finish
Silver
Dimensions and Weight
Size
2.99
Descriptions
Description
7W LED PAR20 35K DIM
extra long description
SATCO S29407 6.5PAR20/LED/40'/935/1
Product Type
6.5PAR20/Led/40'/935/120V
Long Description
6.5 Watt PAR20 LED Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
40
lumens
520
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29407
GTIN
00045923294075
UPC
045923294075
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED PAR
Packaging
Weight
0.1
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat