S2414 - 40ST19CL9S120V Vintage

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2414
Manufacturer
Satco
Manufacturer's Part Number
S2414
Description
40ST19CL9S120V Vintage
Incandescent Vintage Lamp, Designation: 40ST19/CL/9S/120V/Vintage, 120 V, 40 WTT, ST19 Shape, E26 Medium Base, Clear, Hairpin Filament, 3000 HR, Lumens: 165 LM Initial, 5-3/16 In Length, 2-3/8 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923024146 / 00045923024146
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S2414 - Small Image
 
S2414 - Large Image
Attachments
 
 
S2414 - Specification Sheet
Other Links
 
 
S2414 - Other
 
S2414 - Other
 
S2414 - Other
Brochures
 
 
S2414 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ST19
Voltage Rating
120
Wattage
40
Material, Color, and Finish
Color
White
Finish
Clear
Dimensions and Weight
Diameter
2.38
Length
5.19
Descriptions
Product Type
40ST19/CL/9S/120V Vintage
Description
40ST19CL9S120V VINTAGE
extra long description
SATCO S2414 40ST19/CL/9S/120V VINTA
Long Description
Incandescent Vintage Lamp, Designation: 40ST19/CL/9S/120V/Vintage, 120 V, 40 WTT, ST19 Shape, E26 Medium Base, Clear, Hairpin Filament, 3000 HR, Lumens: 165 LM Initial, 5-3/16 IN Length, 2-3/8 IN Diameter
Additional Information
lumens
165
average life
3000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S2414
GTIN
00045923024146
UPC
045923024146
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vintage Light
Packaging
Weight per each
0.21
Carton
6
Package
48
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat