ALUELB34X90 - 3/4", 90D Al Elb

Ecn-Korns

  • $15.16 (Each)
  • $15.16 (Each)

  • $151.60 (Per 10)

  • $1,516.05 (Per 100)

In-Stock: 28 available (check your location)
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
ALUELB34X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB3/4X90
Description
3/4", 90D Al Elb
3/4X90 Aluminum Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011629 / 00784011011629
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Carton
$15.16 (Each)
Standard Packaging
$151.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
28
Resources
Images
 
 
ALUELB34X90 - Large Image
Attachments
 
 
ALUELB34X90 - Specification Sheet
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
Aluminum
Descriptions
Product Type
Elbow
Description
3/4",90D AL ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Additional Information
Bend Radius
4.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB3/4X90
Model
ALUELB
GTIN
00784011011629
UPC
784011011629
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:
These alternate items can be purchased instead of ALUELB34X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB34X90.

3/4", 90D Al Elb
  • MFR Part #: N/A
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($758.02) ·
ALR3490 - Republic Con-Nucor Tube

Check local availability

Total Availability: In Stock

Book Price

$15.16

Per Foot

QTY:
Feet
Add
3/4X90 Aluminum Elbow
  • MFR Part #: ALUELB3/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($151.60) ·
ALR3490 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$15.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALUELB34X90, though they may not be 100% alike.

3/4" Aluminum 90D Elbow
  • MFR Part #: N/A
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 50 ($210.36) ·
ALR3490 - Hydro Extrusion

Check local availability

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat