TFT152RG - Tool Free Termination Indoor 15KV 4/0 - 500 Kcmil

RAY

  • $155.65 (Each)
  • $155.65 (Each)

  • $466.95 (Per 3)

  • $3,268.65 (Per 21)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFT152RG
Manufacturer's Part Number
TFT-152R-G
Description
Tool Free Termination Indoor 15KV 4/0 - 500 Kcmil
Catr
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
045686080991 / 00045686080991
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.65 (Each)
Carton
$3,268.65 (Per 21)
Standard Packaging
$466.95 (Per 3)
Resources
Images
 
 
TFT152RG - Small Image
 
TFT152RG - Large Image
Attachments
 
 
TFT152RG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Power Cable Termination
Long Description
POWER CABLE TERMINATION, POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-G MODEL; CONDUCTOR SIZE 250 TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1
extra long description
POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-G MODEL; CONDUCTOR SIZE 250 TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1; INSULATION DIAMETER 0.85 TO 1.45 INCH; LENGTH 10.5 INCH; CONDUCTOR DIAMETER 0.58 TO 0.81 INCH; APPLICATION INDOOR; APPLICABLE STANDARD IEEE 48
Additional Information
Conductor Size 250 to 500 KCMIL; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number of Cores 1; Insulation Diameter 0.85 to 1.45 Inch; Length 10.5 Inch; Conductor Diameter 0.58 to 0.81 Inch; Applicati
Commodity Description
SPLICING & TERMINATING KITS
Description
TOOL FREE TERMINATION INDOOR 15KV 4/0 - 500 KCMIL
Additional Information
Item
Power Cable Termination Tool, Cold Shrink
Manufacturer Information
Manufacturers Part Number
TFT-152R-G
Brand
TE CONNECTIVITY / ENERGY
Model
TFT-R-G
GTIN
00045686080991
UPC
045686080991
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
4
Carton
21
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat