PBLBY25SAL - 3/4 Al Service Entrance Elbow

Plastibond

  • $215.88 (Each)
  • $215.88 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBLBY25SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBY25
Description
3/4 Al Service Entrance Elbow
Elbow, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Rigid Conduit Used On; Ul (Canada and Us), Etl, Nec, Cec Approval; 5 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand; Application Hazardous Location
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011208258 / 00784011208258
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.88 (Each)
Resources
Images
 
 
PBLBY25SAL - Small Image
 
PBLBY25SAL - Large Image
Attachments
 
 
PBLBY25SAL - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
3/4 AL SERVICE ENTRANCE ELBOW
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICABLE STANDARD NEC/CEC, ISO 9001
Additional Information
Application Hazardous Location; Applicable Standard ISO 9001
Long Description
ELBOW, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL, NEC, CEC APPROVAL; 5 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; APPLICATION HAZARDOUS LOCATION
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBY25
Brand
PLASTIBOND
Model
LBY
GTIN
00784011208258
UPC
784011208258
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL, NEC, CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat