PBGUAC14SAL - Redhot 1/2" Guac Aluminum Conduit Outlet Box

Plastibond

  • $165.31 (Each)
  • $165.31 (Each)
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
PBGUAC14SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAC14
Description
Redhot 1/2" Guac Aluminum Conduit Outlet Box
1/2 Guac Body With Al Cover
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011205820 / 00784011205820
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.31 (Each)
Resources
Images
 
 
PBGUAC14SAL - Small Image
 
PBGUAC14SAL - Large Image
Attachments
 
 
PBGUAC14SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(2) Side
Number of Hubs
2
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Shape
Round
Material, Color, and Finish
Style
E
Dimensions and Weight
Hub Size
1/2 INCH
Cover Opening Diameter
2 INCH
Descriptions
Description
REDHOT 1/2" GUAC ALUMINUM CONDUIT OUTLET BOX
Product Type
Conduit Body and Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; ROUND SHAPE; 1/2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAC STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 2 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.2
Commodity Description
STEEL CONDUIT BODIES & COVERS
Long Description
CONDUIT BODY AND COVER, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; ROUND SHAPE; 1/2 INCH HUB SIZE; 2 HUB(S); UL 514A/D, CSA 22.2 APPROVAL
Additional Information
Cover Material Copper-Free Aluminum
Additional Information
Hub Type
EXTERNAL
Manufacturer Information
Manufacturers Part Number
PRGUAC14
Brand
PLASTIBOND
Model
GUA
GTIN
00784011205820
UPC
784011205820
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Approval
UL 514A/D, CSA 22.2
Enclosure
Class I Div 1 and 2 Groups C D, Class II Div 1 Groups E F G, Class II Div 2 Groups F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat