TPJ13I - Trademaster WP Jumbo 1G Blank Iv

Legrand-Pass & Seymour

  • $0.78 (Each)
  • $0.78 (Each)

  • $78.22 (Per 100)

  • $156.44 (Per 200)
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
TPJ13I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ13I
Description
Trademaster WP Jumbo 1G Blank Iv
Trademaster Single Gang Wall Plate Inwhite, Jumbo, Blank Box, Is Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025316 / 0785007025316 / 00785007025316
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$156.44 (Per 200)
Resources
Other Links
 
 
TPJ13I - Other
 
TPJ13I - Other
Brochures
 
 
TPJ13I - Brochure
Images
 
 
TPJ13I - Large Image
 
TPJ13I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 1G Blank Iv
extra long description
P&S TPJ13I TRADEMASTER WP JUMBO 1G
Long Description
Trademaster single gang wall plate inwhite,jumbo, blank box, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Special Features
Molded of rugged, indestructible self extinguishing nylon
Description
TRADEMASTER WP JUMBO 1G BLANK IV
Additional Information
cutout
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ13I
GTIN
00785007025316
UPC
785007025316
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0705
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPJ13I.
Jump To:

Cross Referenced

These items are similar to TPJ13I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2729V Eaton Wiring Devices 00032664519994
8801O-I Enerlites 00883951211967
NPJ13I Hubbell Wiring Device-Kellems 00883778107184
NPJJ13I Hubbell Wiring Device-Kellems 00883778306808
80508-I Leviton 00078477491546
80514-I Leviton 00078477491843
86114 Leviton 00078477776162
81840 Morris 00601986818407
SPO13I Legrand Pass & Seymour 00785007682014
TPJ13I Legrand Pass & Seymour 00785007025316
92851 GENERAL ELECTRIC n/a
CWPJ13V GENERAL ELECTRIC n/a
NPJ13I GENERAL ELECTRIC n/a
PJ13 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat