PLT2SM4Y - 7.4" Ylw Nyl CBL Tie

Panduit

  • $155.34 (Per 1,000)
  • $0.16 (Each)

  • $155.34 (Per 1,000)

  • $776.70 (Per 5,000)
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
PLT2SM4Y
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-M4Y
Description
7.4" Ylw Nyl CBL Tie
Panduit PLT2S-M4Y Locking Cable Ties Are Designed to Satisfy The Needs Of Mil Spec Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4" (188MM) Length. Made Of Nylon 6.6, Are Yellow In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983444175 / 0074983444175 / 00074983444175
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$0.16 (Each)
Standard Packaging
$776.70 (Per 5,000)
Resources
Images
 
 
PLT2SM4Y - Small Image
 
PLT2SM4Y - Large Image
 
PLT2SM4Y - Video
Other Links
 
 
PLT2SM4Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Width
NA
Descriptions
Description
7.4" YLW NYL CBL TIE
extra long description
PAN PLT2S-M4Y Pan-Ty® PLT2S-M4Y Cab
Product Type
Pan-Ty® PLT2S-M4Y Cable Tie, Yellow, PA6.6, 7.4"L, 50LB, PK1
Long Description
Panduit PLT2S-M4Y Locking Cable Ties are designed to satisfy the needs of mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4" (188mm) length. Made of Nylon 6.6, are yellow in color and come in packages of 1000.
Special Features
Indoor
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-M4Y
GTIN
00074983444175
UPC
074983444175
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
0.0028
Carton
1
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2SM4Y.
Jump To:

Cross Referenced

These items are similar to PLT2SM4Y but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLT2S-M4Y Panduit 00074983444175
L-7-50-4-M Thomas & Betts 00728494086125
T50R4M4 HellermannTyton 00089306088288

* All prices subject to change.

Begin Live Chat