BC1.5IS8M - Dome-Top® BC1.5I-S8-M Cab

Panduit®

  • $0.38 (Each)
  • $0.38 (Each)

  • $383.22 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC1.5IS8M
Manufacturer
Panduit®
Manufacturer's Part Number
BC1.5I-S8-M
Description
Dome-Top® BC1.5I-S8-M Cab
Dome-Top® Barb Ty Clamp Tie, Intermediate Cross Section, #8 (M4) Screw, 6.6 (168MM) Length, Nylon 6.6, Natural.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983738748 / 0074983738748 / 00074983738748
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$0.38 (Each)
Standard Packaging
$383.22 (Per 1,000)
Resources
Images
 
 
BC1.5IS8M - Small Image
 
BC1.5IS8M - Large Image
 
BC1.5IS8M - Video
Tech Bulletins
 
 
BC1.5IS8M - Tech Bulletin
Other Links
 
 
BC1.5IS8M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.6
Descriptions
Long Description
Dome-Top® barb ty clamp tie, intermediate cross section, #8 (M4) screw, 6.6 (168mm) length, nylon 6.6, natural.
Special Features
Plenum
Description
DOME-TOP® BC1.5I-S8-M CAB
Product Type
Dome-Top® BC1.5I-S8-M Cable Tie
extra long description
PAN BC1.5I-S8-M Dome-Top® BC1.5I-S8
Additional Information
Tensile Strength
40
media
Yes
Manufacturer Information
Manufacturers Part Number
BC1.5I-S8-M
Brand
Panduit®
GTIN
00074983738748
UPC
074983738748
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.8
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
General
standard
UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat