ISPBS350B - 300MCM-10AWG 2PRT Polaris PDSTL Conn

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISPBS350B
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISPBS350B
Description
300MCM-10AWG 2PRT Polaris PDSTL Conn
The Polaris ISPBS350B Multi-Tap Direct Burial Submersible In-Line Port Connector Features 2 In-Line Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Meets or Exceeds UL486D and Ansi C119.1 S
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381800657 / 6623818006572 / 00662381800657
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ISPBS350B - Large Image
 
ISPBS350B - Small Image
Tech Bulletins
 
 
ISPBS350B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
350 MCM-12 AWG
Voltage Rating
600
Poles
1
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Finish
EPDM Rubber Insulated
Color
Black
Dimensions and Weight
Size
L=1.25 - W=8.83 - H=3.38
Descriptions
Product Type
Polaris Edge Conn 350 Splice Epdm Bag
extra long description
NSI ISPBS350B POLARIS EDGE Conn 350
Features
The Polaris ISPBS350B 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric st
Long Description
The Polaris ISPBS350B Multi-Tap Direct Burial Submersible In-Line Port Connector features 2 in-line ports sized for 350 MCM - 12 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Installs with a hex key and torque wrench, without any tape or additional supplies. Meets or exceeds UL486D and ANSI C119.1 s
Special Features
Splice 350 MCM-6 AWG - Bagged - Dual Rated
Description
300MCM-10AWG 2PRT POLARIS PDSTL CONN
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISPBS350B
GTIN
00662381800657
UPC
662381800657
Taxonomies, Classifications, and Categories
Type
Submersible Pedestal Connectors
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
environmental conditions
90
Temperature Rating
90
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPBS350B.
Jump To:

Similar Items

Similar items are close alternatives to ISPBS350B, though they may not be 100% alike.

Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated...
  • Our Part #: ISPBS350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISPBS350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($168.66) ·
ISPBS350 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat