48324550 - Magnitezer W/ 2 2" PH2 Bi

Milwaukee®

  • $6.43 (Each)
  • $6.43 (Each)
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
48324550
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4550
Description
Magnitezer W/ 2 2" PH2 Bi
The Milwaukee Shockwave Impact Duty™ Magnetic Attachment With Two Phillips #2 Bits Magnetizes The Bit Tip For Maximum Fastener Retention. The Milwaukee Shockwave Impact Duty™ Driver Bits Are Engineered to Be The Most Durable, Best-Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Impact Bit’S Fit Over The Life Of The Bit. The Compact Design Of The Magnetizer Sits On The Shank to Allow For Better Visibility and Access In Common Applications. Magneti
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242537952 / 00045242537952
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.43 (Each)
Resources
Images
 
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Large Image
 
48324550 - Small Image
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
MAGNITEZER W/ 2 2" PH2 BI
Product Type
Magnitezer W/ 2 2" PH2 Bits
extra long description
MILW 48-32-4550 Magnitezer w/ 2 2"
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee SHOCKWAVE Impact Duty™ Magnetic Attachment with two Phillips #2 Bits magnetizes the bit tip for maximum fastener retention. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are engineered to be the most durable, best-fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit’s fit over the life of the bit. The compact design of the magnetizer sits on the shank to allow for better visibility and access in common applications. Magneti
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4550
GTIN
00045242537952
UPC
045242537952
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.06