48228743 - Performance Fingerless Gloves

Milwaukee®

  • $22.06 (Each)
  • $22.06 (Each)

  • $132.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228743
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8743
Description
Performance Fingerless Gloves
Milwaukee Performance Fingerless Work Gloves Are Designed to Provide Ultimate Durability and All Day Comfort. Featuring Reinforced and Padded Palms For Increased Durability and Cushioning, Milwaukee Work Gloves Will Provide Best In Class Durability For The Most Demanding Tasks. The Fingerless Design Provides Ultimate Dexterity When Handling Small Objects and The Hook and Loop Closure Ensures A Secure Fit. In Addition, A Breathable Lining and Built-In Terry Cloth Sweat Wipe Ensure The Gloves Remain Comforta
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242479856 / 00045242479856
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.06 (Each)
Carton
$132.36 (Per 6)
Resources
Images
 
 
48228743 - Small Image
 
48228743 - Large Image
 
48228743 - Large Image
 
48228743 - Large Image
Other Links
 
 
48228743 - Other
 
48228743 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-22-8743 Work Gloves
Short Description
Work Gloves
Description
PERFORMANCE FINGERLESS GLOVES
Product Type
Work Gloves
Features
Fingerless Work Gloves  XL
Long Description
Milwaukee performance fingerless work gloves are designed to provide ultimate durability and all day comfort. Featuring reinforced and padded palms for increased durability and cushioning, Milwaukee work gloves will provide best in class durability for the most demanding tasks. The fingerless design provides ultimate dexterity when handling small objects and the hook and loop closure ensures a secure fit. in addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comforta
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Synthetic Leather
Manufacturer Information
Manufacturers Part Number
48-22-8743
Brand
Milwaukee®
GTIN
00045242479856
UPC
045242479856
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.218
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat