48227116 - 16' Premium Magnetic Tape Measure

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48227116
Manufacturer
Milwaukee
Manufacturer's Part Number
48227116
Description
16' Premium Magnetic Tape Measure
16 FT Tape Measure Magnetic Hook
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242483884 / 00045242483884
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48227116 - Small Image
 
48227116 - Large Image
Other Links
 
 
48227116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Nylon
Dimensions and Weight
Overall Length
16 ft
Descriptions
Long Description
16 FT Tape Measure Magnetic Hook
Product Type
Tape Measure
Features
Milwaukee Magnetic Tape Measures are nothing but Heavy Duty. Using Nylon Bond Blade Protection and a 5-Point Reinforced Frame, they offer the Longest Life by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee Magnetic Tapes feature Double Sided Printing with Blue Print Scale for easy reading and transferring of measurements. Additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.
Short Description
Tape Measure, Nylon, 16 ft
Special Features
Milwaukee(R) Tape Measures are Nothing but Heavy Duty(R);Wider Base which Allows for Greater Stability During Layout
Description
16' PREMIUM MAGNETIC TAPE MEASURE
Additional Information
Overall Width
1.83 in
package quantity
1 ct
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48227116
GTIN
00045242483884
UPC
045242483884
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Package Type
Carton
Weight
0.92 lb
Weight per each
0.93