48138375 - 3/4 X 72" Flexible Cable Auger Bit

Milwaukee®

  • $73.70 (Each)
  • $73.70 (Each)
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
48138375
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-8375
Description
3/4 X 72" Flexible Cable Auger Bit
The Milwaukee® 3/4" X 72" Flexible Cable Auger Bit Provides Flexible Drilling and Clean Holes When Installing Small Wire Systems In Unreachable Spaces. The Screw Tip Design Allows For Faster Wood Boring. The Dual Pull-Through Hole Design Features Holes On Both Ends For Feeding Wire Through Drilled Holes. The Auger Style Flute Allows For Faster Drilling and Easy Chip Ejection. The Flexible Shaft Allows You to Drill Inside Walls or Between Floors With Greater Precision and Ease When Installing All Types Of S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242094806 / 00045242094806
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
48138375 - Small Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
Other Links
 
 
48138375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store
Springdale
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat