D600RWH - 600W SP Rotary Push Dimmer White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600RWH
Manufacturer
Lutron
Manufacturer's Part Number
D-600R-WH
Description
600W SP Rotary Push Dimmer White
Rotary Dimmer With Rotate On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670036 / 00027557670036
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D600RWH - Small Image
 
D600RWH - Large Image
Other Links
 
 
D600RWH - Other
 
D600RWH - Other
 
D600RWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
94414
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Size 0.13 Inch W x 0.16 Inch H; Thickness 0.062 Inch; Flammability Rating UL 94 HB; Temperature Range -40 to 122 Deg F; ROHS Compliant
connection
Wire Leads
actuator
Rotary Knob
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
600W Inc Rotary Dimmer WH
Description
600W SP ROTARY PUSH DIMMER WHITE
extra long description
LUT D-600R-WH 600W INC ROTARY DIMME
Long Description
Rotary Dimmer with Rotate On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W in white
Special Features
Push on/off knob
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
D-600R-WH
sub brand
Skylark
GTIN
00027557670036
UPC
027557670036
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Incandescent/halogen dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
48
Uses, Certifications, and Standards
Operating Temperature
0-40°C
Frequency Rating
50-60 Hz
Application
Lighting Control
Enclosure
Plastic
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat