68216 - 2-PC 4-In-1 RTCHT Box WRNCH KT

Klein Tools

  • $42.84 (Each)
  • $42.84 (Each)

  • $257.04 (Per 6)
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
68216
Manufacturer
Klein Tools
Manufacturer's Part Number
68216
Description
2-PC 4-In-1 RTCHT Box WRNCH KT
The Klein Tools Ratcheting Box Wrench Set Features Eight Sizes For Working In Confined Spaces and On Long Studs. The Color-Coded Wrenches Feature A 90-Tooth Ratchet Mechanism to Minimize The Return Angle For Maximum Access For A 20-Percent Improvement On 72-Tooth Ratchets. Ergonomic Handle With Recessed Areas For Your Thumb or Index Finger to Rest Naturally to Reduce Fatigue.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111729 - Wrench set
UPC/GTIN
092644680816 / 00092644680816
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Standard Packaging
$257.04 (Per 6)
Resources
Images
 
 
68216 - Large Image
 
68216 - Large Image
 
68216 - Large Image
 
68216 - Large Image
 
68216 - Large Image
 
68216 - Small Image
 
68216 - Large Image
Other Links
 
 
68216 - Other
 
68216 - Other
 
68216 - Other
 
68216 - Other
 
68216 - Other
 
68216 - Other
Attachments
 
 
68216 - Specification Sheet
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
6140 Steel
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Size
1/4" x 3/8", 5/16" x 7/16", 1/2" x 5/8" , 9/16" x 3/4"
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
2 PC Sae Ratcheting Quad Wrench Set
extra long description
KLEIN 68216 2 Pc SAE Ratcheting Qua
Long Description
The Klein Tools Ratcheting Box Wrench Set features eight sizes for working in confined spaces and on long studs. The color-coded wrenches feature a 90-tooth ratchet mechanism to minimize the return angle for maximum access for a 20-Percent improvement on 72-tooth ratchets. Ergonomic handle with recessed areas for your thumb or index finger to rest naturally to reduce fatigue.
Special Features
Reverse Ratcheting, Color-Coded
Description
2-PC 4-IN-1 RTCHT BOX WRNCH KT
Additional Information
Offset Angle
Overall Height
0.71" (1.8 cm)
Overall Width
1.45" (3.7 cm)
Number of Points
12
number of teeth
90
Head Type
Closed
End Type
Double-Ended Ratcheting
Manufacturer Information
Manufacturers Part Number
68216
Brand
Klein Tools
GTIN
00092644680816
UPC
092644680816
Taxonomies, Classifications, and Categories
Type
Ratcheting Wrench Set
Category Description
Fuses & Fuse Accessories
Packaging
Weight
13.44 oz (381 g)
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tightening or Loosening Bolts and Nuts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat