Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Cooper Lumark |
Catalog Number |
XT0R8BRL |
XT0R9ARL |
Manufacturer Number |
XT0R8BRL |
XTOR9ARL |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083774852 |
00080083655397 |
Weight per package |
11.8999 (lbs/each) |
7.21 (lbs/each) |
Description |
XT0R8BRL 81W Led Wallpack RFR Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 81 W, 292 Ma, 70, 5000 K, 8635 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
|
XT0R9ARL 85W Led Wallpack 5000K 120-277V 400W
Crosstour Maxx Led 79W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$398.60 (Each) |
$415.17 (Each) |
Carton/Reel |
$398.60 (1 Each) |
$415.17 (1 Each) |
Standard Packaging/Reel |
$797.20 (2 Each) |
$830.34 (2 Each) |
|
amperage rating |
.29 at 277V |
307m A |
Ballast Type |
N/A |
- |
Current Rating |
292 mA |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum (Back Box) |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
277 VAC |
Wattage |
81 W |
79W |
|
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Polyester Powder Coat |
- |
Style |
(blank) |
- |
|
Height |
11 in;279 mm |
13.25 in |
Length |
8-3/4 in;222 mm |
9.0 in |
Width |
6-1/4 in;159 mm |
7.75 in |
|
Description |
81W LED WALLPACK RFR LENS 50K |
85W LED WALLPACK 5000K 120-277V 400W |
extra long description |
CLS XTOR8BRL CBN BZ,80W,5000K,120-2 |
- |
Features |
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 81 W, 292 mA, 70, 5000 K, 8635 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb |
Crosstour MAXX LED 79W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K |
Product Type |
CBN BZ, 80W, 5000K, 120-277V, Refractiv Lens |
CB, 76W, 5000K, Refractive Lens |
Short Description |
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W |
- |
Special Features |
Wall, inverted or pole mount. Energy saving replacement up to 250W HID |
Wall, inverted or pole mount. Energy saving replacement up to 400W HID |
|
average life |
72000 h |
- |
Brightness (Lumens) |
8635 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
81 W |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
Cooper Lumark |
Manufacturers Part Number |
XTOR8BRL |
XTOR9ARL |
sub brand |
Xtor Crosstour Maxx Led |
Xtor Crosstour Maxx Led |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
|
Weight |
12 to 15 lb;5.4 to 6.8 kg |
- |
|
Application |
Wall / Surface Inverted Site Lighting |
lighting |
Mounting |
Wall/Surface Mount |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
UL/cUL Listed - Wet Location |