Item Comparison: XT0R2B, XT0R2A

Item

XT0R2B - 18W Led Wallpack 50K BRZ - Lumark

XT0R2B
18W Led Wallpack 50K BRZ

$157.98 Each

$947.88 (6 Each)

QTY:
Each
Add
XT0R2A - 20W Led Wallpack Bronze 5000K 120-277V - Cooper Lumark

XT0R2A
20W Led Wallpack Bronze 5000K 120-277V

$180.1899 Each

$1,081.14 (6 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 188 0
Vendor Lumark Cooper Lumark
Catalog Number XT0R2B XT0R2A
Manufacturer Number XT0R2B XTOR2A
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Wall Mounted Architectural
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083778225 00080083592418
Weight per package 3.6899 (lbs/each) 3.69 (lbs/each)
Description XT0R2B 18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
XT0R2A 20W Led Wallpack Bronze 5000K 120-277V
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $157.98 (Each) $180.19 (Each)
Carton/Reel $157.98 (1 Each) $180.19 (1 Each)
Standard Packaging/Reel $947.88 (6 Each) $1,081.14 (6 Each)
amperage rating .07 at 277V 72m A
Ballast Type N/A LED Driver
Current Rating 0.15 A @ 120 V/0.07 A @ 277 V -
Lamp Included Yes Yes Yes/No
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material Die-Cast Aluminum -
Number of Lamps 1 1 PH
Voltage Rating 277 V ac 277 VAC
Wattage 18 W 51330
Color Rendering Index 70 -
color temperature 5000 k -
Finish Polyester Powder Coat -
Style (blank) -
Height 6-3/4 in;171 mm COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Length 5-3/4 in;146 mm 6.25 in
Width 3-5/8 in;92 mm 5.188 IN
Description 18W LED WLPK 50K BRZ 20W LED WALLPACK BRONZE 5000K 120-277V
extra long description CLS XTOR2B CBN BZ, 18W, 5000K, 120- -
Features The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs -
Long Description LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb Crosstour, LED, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K
Product Type CBN BZ, 18W, 5000K, 120-277V CBN BZ, 20W, 5000K, 120-277V
Short Description LED Wallpack, Die-Cast Aluminum, 277 VAC -
Special Features Patented, slim, low-profile LED design Patented, slim, low-profile LED design
average life 72000 h -
Brightness (Lumens) 2135 lm -
ip rating IP66 -
package quantity 1 ct -
Socket Type N/A -
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 18 W -
Warranty 5 yr -
Brand Eaton Lighting Cooper Lumark
Manufacturers Part Number XTOR2B XTOR2A
sub brand Xtor Crosstour Led Xtor Crosstour Led
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Weight 3.7 to 5.25 lb;1.7 to 2.4 kg -
Application Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount lighting
Mounting WALL MOUNT WALL MOUNT
standard UL/cUL Listed - Wet Location;DLC Qualified DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat