Item Comparison: XHHW30PCS, XHHW30BK1000

Item

XHHW30PCS - Al XHHW 3/0 STR Black PCS - Aluminum

XHHW30PCS
Al XHHW 3/0 STR Black PCS

$0.95321 Foot

$0.95 (1 Feet)

QTY:
Feet
Add
XHHW30BK1000 - Cu XHHW 3/0 Black 1000' - Copper

XHHW30BK1000
Cu XHHW 3/0 Black 1000'

$0.00 Foot

$0.00 (1 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 38,915 0
Vendor Aluminum Copper
Catalog Number XHHW30PCS XHHW30BK1000
Manufacturer Number XHHW30PCS N/A
Category Aluminum Building Wire - XHHW-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Alum Building Wire Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000196 88580099105
Weight per package 0.198 (lbs/ft) 0.565 (lbs/ft)
Description XHHW30PCS Al XHHW 3/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 3/0 Awg Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW30BK1000 Cu XHHW 3/0 Black 1000'
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.95 (Foot) $0.00 (Foot)
Carton/Reel $0.95 (1 Feet) $0.00 (1 Feet)
Standard Packaging/Reel $0.95 (1 Feet) $0.00 (1 Feet)
Conductor Size 3/0 AWG -
Current Rating 175 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 3/0 STR BLACK PCS CU XHHW 3/0 BLACK 1000'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 3/0 AWG Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 3/0 AWG, Polyethylene Insulation, Black -
Insulation Thickness 55 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 19 -
outside diameter 0.590 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Copper
Manufacturers Part Number XHHW30PCS -
Category Description ALUM BUILDING WIRE BUILDING WIRE
minimum qty - 1000
Package Type Carton -
Weight 198 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat