Item Comparison: XHHW10STGN2500, XHHW10STGN500

Item

XHHW10STGN2500 - Cu XHHW #10 STR Green 2500' - Copper

XHHW10STGN2500
Cu XHHW #10 STR Green 2500'

$0.40237 Foot

$1,005.92 (2500 Feet)

QTY:
Feet
Add
XHHW10STGN500 - Cu XHHW #10 STR Green 500' - Copper

XHHW10STGN500
Cu XHHW #10 STR Green 500'

$0.40237 Foot

$201.18 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,000 23,500
Vendor Copper Copper
Catalog Number XHHW10STGN2500 XHHW10STGN500
Manufacturer Number 37116101 37116103
Category Copper Building Wire - XHHW-STR (Stranded) Copper Building Wire - XHHW-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121614 - Building cable 26121517 - Copper wire
UPC/EAN/GTIN 00032886240430 00032886240416
Weight per package 0.04 (lbs/ft) 0.04 (lbs/ft)
Description XHHW10STGN2500 Cu XHHW #10 STR Green 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
XHHW10STGN500 Cu XHHW #10 STR Green 500'
XHHW 10 STR Cu GN 500SP
Minimum Order QTY 2500 Units 1 Unit
Unit/Foot $0.40 (Foot) $0.40 (Foot)
Carton/Reel $1,005.92 (2500 Feet) $201.18 (500 Feet)
Standard Packaging/Reel $1,005.92 (2500 Feet) $201.18 (500 Feet)
Conductor Size 10 10
Number of Conductors 1 1
Voltage Rating 600 600
Length 2500 500
Description CU XHHW #10 STR GREEN 2500' CU XHHW #10 STR GREEN 500'
extra long description SWC 37116101 XHHW 10 Str Cu Gn 2500 SWC 37116103 XHHW 10 Str Cu Gn 500S
Long Description 600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS. XHHW 10 Str Cu Gn 500Sp
Product Type XHHW 10 STR Cu GN 2500SP XHHW 10 STR Cu GN 500SP
Brand Copper Copper
Manufacturers Part Number 37116101 37116103
Category Description BUILDING WIRE BUILDING WIRE
Type XHHW XHHW
minimum qty 2500 -
Application Commercial Commercial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat