Item Comparison: XBACUT10, C383AP4A2

Item

XBACUT10 - End Cover - Eaton

XBACUT10
End Cover

$0.73 Each

$36.50 (50 Each)

QTY:
Each
Add
C383AP4A2 - End Plate C383 Series Ter - Eaton Cutler-Hammer

C383AP4A2
End Plate C383 Series Ter

$0.95 Each

$0.95 (1 Each)

QTY:
Each
Add
Nacogdoches 391 0
All Stores 4,563 0
Vendor Eaton Eaton Cutler-Hammer
Catalog Number XBACUT10 C383AP4A2
Manufacturer Number XBACUT10 C383AP4
Category Connecting Materials - Terminal Blocks & Accessories Unassigned
Classification Terminal Block Acessories Terminal Blocks Power Dist Blocks
UNSPSC 39121410 - Terminal blocks -
UPC/EAN/GTIN 00782116925902 782114852897
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description XBACUT10 End Cover
End Cover, Gray Insulation Color, 0.01 LB
C383AP4A2 End Plate C383 Series Ter
End Plate, IEC, Din Construction Standard; Used On C383RK25/C383RK254 Series Single Level Feed Through Terminal Block; C383 Model; Standard Package 10
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.73 (Each) $0.95 (Each)
Carton/Reel $0.73 (1 Each) $0.95 (1 Each)
Standard Packaging/Reel $36.50 (50 Each) $0.95 (1 Each)
Color Gray -
Insulation Color Gray -
Additional Information - STANDARD PACKAGE 10
Commodity Description - Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc.
Description END COVER END PLATE C383 SERIES TER
extra long description ETN XBACUT10 END COVER -
Features Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation. -
Long Description End Cover, Gray Insulation Color, 0.01 lb END PLATE, IEC, DIN CONSTRUCTION STANDARD; USED ON C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK; C383 MODEL; STANDARD PACKAGE 10
Product Type End Cover -
Short Description End Cover, Gray, For XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE -
Construction Standard - IEC, DIN
dimensions 0.1500 IN X 1.7500 IN X 1.5000 IN -
for use with XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE -
package quantity 10 PK -
Standards Met UL Listed;CSA Certified -
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number XBACUT10 C383AP4
Model - C383
Category Description TERMINAL BLOCK ACESSORIES TERMINAL BLOCKS POWER DIST BLOCKS
Type Terminal block accessory END PLATE
Status - Inactive
Weight 0.01 lb -
Application Other -
standard UL Listed,CSA Certified -
Used On - C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat