Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lithonia Lighting |
Catalog Number |
X3465L120 |
TFX1LED40KMV0LTT |
Manufacturer Number |
X34-65L/120 |
TFX1 LED 40K MVOLT THK DDBXD M6 |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813742953 |
00193047670173 |
Weight per package |
3.4 (lbs/each) |
5 (lbs/each) |
Description |
X3465L120 *Delisted* 64W Led Flood 50K 6500LM KNCKL MNT
Rab X34-65L/120 X34 Flood 64W 6500L
|
TFX1LED40KMV0LTT *Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ
The TFX1 Delivers 7, 300 Lumens and Can Replace Up to 150W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$142.39 (Each) |
$182.00 (Each) |
Carton/Reel |
$142.39 (1 Each) |
$182.00 (1 Each) |
Standard Packaging/Reel |
$142.39 (1 Each) |
$182.00 (1 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 |
120-277 |
Wattage |
64 |
54 |
|
Color |
- |
Bronze |
color rendering index (cri) |
- |
70 |
color temperature |
- |
4000 |
Finish |
- |
Gloss |
Lens Material |
- |
Glass |
Style |
- |
Traditional |
|
Height |
- |
10 |
Length |
- |
3.125 |
Size |
- |
3.125x9.375x10 |
Width |
- |
9.375 |
|
Description |
*DELISTED* 64W LED FLOOD 50K 6500LM KNCKL MNT |
*DELISTED* 54W LED FLD 4K 7300LM KNKL120-277V BRZ |
extra long description |
- |
LITH TFX1 LED 40K MVOLT THK DDBXD M |
Long Description |
RAB X34-65L/120 X34 FLOOD 64W 6500L |
The TFX1 delivers 7,300 lumens and can replace up to 150W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires. |
Product Type |
X34 Flood 64W 6500LM 120V 5000K 80CRI BZ |
Outdoor Led Floodlights, Led, 4000K, 120 |
|
average life |
- |
100,000 |
Fixture Type |
- |
FLOODLIGHT |
Hardware |
- |
Yes |
lumens |
6496 |
7300 LM |
Power Source |
- |
Hardwired |
|
Brand |
RAB Lighting Inc |
Lithonia Lighting |
Manufacturers Part Number |
X34-65L/120 |
TFX1 LED 40K MVOLT THK DDBXD M |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Outdoor |
- |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
KNUCKLE |
standard |
- |
ULDLC Premium |