Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Rab Lighting Inc |
Catalog Number |
ESXF1AL0SWW2KYDD |
X3435L120 |
Manufacturer Number |
ESXF1 ALO SWW2 KY DDB M2 |
X34-35L/120 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00196182393204 |
00019813742878 |
Weight per package |
2.31 (lbs/each) |
1.54 (lbs/each) |
Description |
ESXF1AL0SWW2KYDD 9-34W Led Flood 3K/4K/5K 1500-5000L KNKL & Yoke MN
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Precise Illumination You Want, Whenever and Wherever. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot.
|
X3435L120 *Delisted* 35W Led Flood 50K 3500LM KNCKL MNT
Rab X34-35L/120 X34 Flood 35W 3500L
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$99.99 (Each) |
$90.83 (Each) |
Carton/Reel |
$99.99 (1 Each) |
$90.83 (1 Each) |
Standard Packaging/Reel |
$99.99 (1 Each) |
$90.83 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Aluminum |
- |
Number of Lamps |
Not Applicable |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120/277 |
Wattage |
34 |
35 |
|
Color |
Bronze |
- |
color rendering index (cri) |
80 |
- |
color temperature |
Variable |
- |
Finish |
Gloss |
- |
Style |
CONTEMPORARY |
- |
|
Height |
1.86 |
- |
Length |
7.65 |
- |
Size |
7.65 x 6.04 x 1.86 |
- |
Width |
6.04 |
- |
|
Description |
9-34W LED FLOOD 3K/4K/5K 1500-5000L KNKL & YOKE MN |
*DELISTED* 35W LED FLOOD 50K 3500LM KNCKL MNT |
extra long description |
LITH ESXF1 ALO SWW2 KY DDB M2 ESXF1 |
- |
Features |
Design Select |
- |
Long Description |
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the precise illumination you want, whenever and wherever. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. |
RAB X34-35L/120 X34 FLOOD 35W 3500L |
Product Type |
Floodlight |
X34 Flood 35W 3500LM 120V 5000K 80CRI BZ |
Special Features |
Ideal for parking areas, street lighting, walkways and car lots. |
- |
|
average life |
50,000 |
- |
dimensions |
7.65 x 6.04 x 1.86 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
1500 LM,3000 LM,5000 LM |
3501 |
Maximum Operating Temperature |
35 |
- |
media |
Yes |
- |
Power Rating |
34 |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
RAB Lighting Inc |
Manufacturers Part Number |
ESXF1 ALO SWW2 KY DDB M2 |
X34-35L/120 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation |
Outdoor |
environmental conditions |
OUTDOOR |
- |
Mounting |
Knuckle,Yoke |
- |
standard |
C-UL-USDLC Premium |