Item Comparison: X27, X27

Item

X27 - 3/4" X FM7 Conduit Body - Eaton

X27
3/4" X FM7 Conduit Body

$46.60 Each

$93.20 (2 Each)

QTY:
Each
Add
X27 - 3/4" X FM7 Cond Body - Appleton

X27
3/4" X FM7 Cond Body

$32.91 Each

$822.75 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 416 25
Vendor Eaton Appleton
Catalog Number X27 X27
Manufacturer Number X27 X27
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274745800 00781381507349
Weight per package 2 (lbs/each) 2.01 (lbs/each)
Description X27 3/4" X FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 3/4 In Hub Size, Cross Hub Location, X Configuration, 6.25 In Length, 2 In Width, 3.5 In Height, Threaded, 2 LB/Ea
X27 3/4" X FM7 Cond Body
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4 In, Width: 3-1/2 In, Height: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tape
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.60 (Each) $32.91 (Each)
Carton/Reel $93.20 (2 Each) $164.55 (5 Each)
Standard Packaging/Reel $93.20 (2 Each) $822.75 (25 Each)
connection Threaded / Set Screw Tapered Female Threaded
Hub Location Cross -
Number of Hubs 4 -
Shape X -
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 3.5 in 2
Hub Size 3/4 in 3/4
Length 6.25 in 6-1/4
Width 2 in 3-1/2
Description 3/4" X FM7 CONDUIT BODY 3/4" X FM7 COND BODY
extra long description CRS-H X27 3/4 NPT X FORM 7 CNDT OUT APP X27 3/4 X FM7 BODY (APP)
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 3/4 in Hub Size, Cross Hub Location, X Configuration, 6.25 in Length, 2 in Width, 3.5 in Height, Threaded, 2 lb/EA FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 6-1/4 IN, Width: 3-1/2 IN, Height: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tape
Product Type 3/4 NPT X Form 7 CNDT Outlet Body 3/4 X FM7 Body (App)
Short Description Conduit Body, 3/4 in, X Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
body type Form 7 -
Cable Entry Type Side -
Connection Type Threaded -
dimensions 6.2500 IN X 2.0000 IN X 3.5000 IN -
for use with Rigid Conduit -
Form Form 7 7
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Crouse Hinds Appleton
Manufacturers Part Number X27 -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type X Conduit Outlet Body
Trade Size 3/4 in -
Weight 2 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration X -
Enclosure Condulet -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat