Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Lutron |
Catalog Number |
WS250W |
MS0PS6MDVWH |
Manufacturer Number |
WS-250-W |
MS-OPS6M-DV-WH |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Gen Purpose Wiring Devices -
Motion Sensing Devices
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
75418292306 |
00027557973960 |
Weight per package |
0 |
0 |
Description |
WS250W Pir Wall SWTCH Occsnsr, 120/277V, W
Occupancy Sensor, Sensor With Relay Type; 2.6 Inch Length X 1.7 Inch Width X 1.55 Inch Depth Size; White Finish; Ul, Cul Approval; Office, Conference Room, Break Room, Utility Room Application; 120/277 Volt Ac At 60 Hertz Voltage Rating; Wall Mounting
|
MS0PS6MDVWH 6A Pir Occu SNSR
Mstro Pir Occ 6A DV SWTCH White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.16 (Each) |
$41.93 (Each) |
Carton/Reel |
$63.16 (1 Each) |
$41.93 (1 Each) |
Standard Packaging/Reel |
$2,526.40 (40 Each) |
$1,006.32 (24 Each) |
|
Terminal Type |
6 Inch Flying Lead |
- |
Voltage Rating |
120/277 Volt AC at 60 Hertz |
- |
|
Color |
White |
- |
Finish |
white |
- |
|
Height |
2.6 in;66 mm |
- |
Length |
1.7 in;43.1 mm |
- |
Size |
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth |
- |
Width |
1.55 in;39.4 mm |
- |
|
Additional Information |
Light Level Setting 2 to 200 Foot Candle |
- |
Commodity Description |
LIGHTING OCCUPANCY SENSORS |
- |
Description |
PIR WALL SWTCH OCCSNSR, 120/277V, W |
6A PIR OCCU SNSR |
extra long description |
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F |
SENSOR SWITCH; VACANCY, SINGLE POLE/MULTI LOCATION SENSOR; 120/277 V; INCANDESCENT/HALOGEN/MLV/ELV/FLUORESCENT BALLAST LOAD; 6 AMPERE LIGHTING, 3 AMPERE 1/10 HP FAN AT 120 V LOAD; 30 FT X 30 FT (MAJOR MOTION), 20 FT X 20 FT (MINOR MOTION) AREA COVERAGE; 180 DEG FIELD OF VIEW; 1 TO 30 MIN (ADJUSTABLE) TIME DELAY; CUSTOM WALL PLATE; WHITE; WALL BOX MOUNTING; APPLICATION INDOOR; APPROVAL UL, CUL |
Features |
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o |
- |
Long Description |
OCCUPANCY SENSOR, SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING |
MSTRO PIR OCC 6A DV SWTCH WHITE |
Product Type |
Occupancy Sensor |
Occupancy Sensor |
Short Description |
Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage |
- |
|
Area Coverage |
1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion) |
- |
coverage |
35 x 30 ft (Major);20 x 15 ft (Minor) |
- |
Field of View |
180 Degree |
- |
Load Rating |
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast) |
- |
Load Type |
Ballast/Tungsten/LED Driver |
- |
package quantity |
1 ct |
- |
Power Rating |
800 W (120 V ac);1200 W (277 V ac) |
- |
Sensor Type |
PASSIVE INFRARED |
- |
Switch Type |
Auto-Off Switch |
- |
Time Delay |
30 Second to 30 Minute (Adjustable) |
- |
Wall Plate Type |
DECORATOR (NOT INCLUDED) |
- |
Warranty |
5 yr |
- |
|
Brand |
Pass & Seymour |
|
Manufacturers Part Number |
WS-250-W |
MS-OPS6M-DV-WH |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
SENSOR WITH RELAY |
- |
|
|
Application |
Office, Conference Room, Break Room, Utility Room |
- |
Approval |
UL, CUL |
- |
Mounting |
WALL |