Nacogdoches |
77 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi Industries |
Catalog Number |
WR159 |
WR159 |
Manufacturer Number |
WR159 |
WR159 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
T&B C Tap Lugs
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
-
|
UPC/EAN/GTIN |
00783786100019 |
66238135528 |
Weight per package |
0.085 (lbs/each) |
0 |
Description |
WR159 1 to 1 H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/18 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
|
WR159 #1 to #1 H Tap Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$4.19 (Each) |
Carton/Reel |
$52.01 (25 Each) |
$4.19 (1 Each) |
Standard Packaging/Reel |
$520.12 (250 Each) |
$104.63 (25 Each) |
|
connection |
Compression |
- |
insulation |
None |
- |
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Compression;Crimp |
- |
Wire Size |
Main: #2 to #6 ACSR or #1 to #6 STR or #2 to #6 SOL AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or #2 to #6 SOL AWG |
- |
|
Conductor Material |
Aluminum |
- |
|
Overall Length |
1-7/18 in |
- |
Size |
Length 1-7/16 inch |
- |
|
Description |
1 TO 1 H TAP |
#1 TO #1 H TAP CONNECTOR |
extra long description |
ABB WR159 AL HTYPE COMP CONN 2-6ACS |
- |
Long Description |
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/18 in Overall Length, Compression/Crimp Terminal, 0.09 lb/EA |
- |
Product Type |
H-Type Compression Connector |
- |
Short Description |
H-Type Compression Connector, Non-Insulated, 1-7/18 in L |
- |
Special Features |
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct |
- |
|
for use with |
Hydraulic Tool |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
Standard Conductor-Main:#2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), #2, #4, #6 AWG (Solid);Standard Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), #2, #4, #6 AWG (Solid);Campact Conductor-Main:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded);Campact Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded) |
- |
Maximum Operating Temperature |
Up to 90 °C |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RUS Accepted;ANSI C119.4 |
- |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
WR159 |
WR159 |
sub brand |
Blackburn |
- |
|
Category Description |
T&B C TAP LUGS |
SPLIT BOLTS |
Type |
H-Type Compression Tap Connector |
- |
|
|
|
Application |
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors |
- |
environmental conditions |
All Seasons / Conditions |
- |
Mounting |
None |
- |
standard |
RUS Accepted. Complies with ANSI C119.4 Specifications |
- |
Temperature Rating |
up to 90 C |