Item Comparison: WPRB13, LV330S

Item

WPRB13 - Weatherproof Cover Round 3HOLE 1/2 - Legrand-Pass & Seymour

WPRB13
Weatherproof Cover Round 3HOLE 1/2

$4.0264 Each

$32.21 (8 Each)

QTY:
Each
Add
LV330S - 4" RND WP Gray Lamp Cover - Three 1/2" Holes - Taymac

LV330S
4" RND WP Gray Lamp Cover - Three 1/2" Holes

$4.6874 Each

$70.31 (15 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 1,421 73
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPRB13 LV330S
Manufacturer Number WPRB13 LV330S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117110 00092326110518
Weight per package 0.36 (lbs/each) 2.2799 (lbs/each)
Description WPRB13 Weatherproof Cover Round 3HOLE 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
LV330S 4" RND WP Gray Lamp Cover - Three 1/2" Holes
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.80 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.03 (Each) $4.69 (Each)
Carton/Reel $4.03 (1 Each) $4.69 (1 Each)
Standard Packaging/Reel $32.21 (8 Each) $70.31 (15 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Metal
Shape Rectangular -
Color Gray Gray
Diameter 4 in 1/2 in (Hole)
Height - 4.17
Length - .88
Size 6" -
Width - 4.17
Construction Weatherproof -
Description WEATHERPROOF COVER ROUND 3HOLE 1/2 4" RND WP GRAY LAMP COVER - THREE 1/2" HOLES
extra long description P&S WPRB13 WEATHERPROOF COVER ROUND RACO LV330S RND WP CLUSTER CVR (3)
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 3.80 lb/EA
Product Type Weatherproof Cover Round 3HOLE 1/2 Weatherproof Lampholder Cover
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Gang, 3 Hole
Special Features Heavy duty die cast zinc, cord flap gasket Three 1/2 in. Outlet
includes - Closure Plug;Ground Screw;Mounting Hardware
Mounting Type Wall Mount -
number of outlet 3 -
package quantity 1 ct 15 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC Certified;NEMA
Made in USA yes -
Brand Pass & Seymour/Legrand Hubbell--Raco
Manufacturers Part Number WPRB13 LV330S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Round WP Cluster Cover
Status - Inactive
Weight 0.36 lb/EA 3.80 lb/EA
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat