Item Comparison: WPRB13, 51970

Item

WPRB13 - Weatherproof Cover Round 3HOLE 1/2 - Legrand-Pass & Seymour

WPRB13
Weatherproof Cover Round 3HOLE 1/2

$4.0264 Each

$32.21 (8 Each)

QTY:
Each
Add
51970 - 1G RND WP CVR, (3)1/2HUBS Gry - Bell

51970
1G RND WP CVR, (3)1/2HUBS Gry

$4.5729 Each

$91.46 (20 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 1,421 2,438
Vendor Legrand-Pass & Seymour Bell
Catalog Number WPRB13 51970
Manufacturer Number WPRB13 5197-0
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00785007117110 00050169519707
Weight per package 0.36 (lbs/each) 0.34 (lbs/each)
Description WPRB13 Weatherproof Cover Round 3HOLE 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
51970 1G RND WP CVR, (3)1/2HUBS Gry
Round WP Cluster Cover (3) 1/2 In. Outlet Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.03 (Each) $4.57 (Each)
Carton/Reel $4.03 (1 Each) $4.57 (1 Each)
Standard Packaging/Reel $32.21 (8 Each) $91.46 (20 Each)
insulation Box -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Gray Gray
Finish - Powder Coat
Diameter 4 in -
Height - 4.125
Hub Size - 0.5
Length - 4.125
Size 6" -
Width - 4.125
Construction Weatherproof Metallic
Description WEATHERPROOF COVER ROUND 3HOLE 1/2 1G RND WP CVR,(3)1/2HUBS GRY
extra long description P&S WPRB13 WEATHERPROOF COVER ROUND RACO 5197-0 RND WP CLUSTER CVR (3)
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET GRAY
Product Type Weatherproof Cover Round 3HOLE 1/2 RND WP Cluster CVR (3) 1/2 In. Outlet GR
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole -
Special Features Heavy duty die cast zinc, cord flap gasket and multi-lingual instructions included;carded type packaging;gasket;Three .5 in outlets;weatherproof protection; installation hardware
Mounting Type Wall Mount -
number of outlet 3 -
package quantity 1 ct -
Packaging Type - Shrink
pallet quantity - 3600
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPRB13 5197-0
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover COVER
Standard Package - 20
Weight 0.36 lb/EA -
Application Industrial Electrical
Mounting WALL -
standard UL Listed UL 514A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat