Item Comparison: WPRB11BR, C100A

Item

WPRB11BR - WP Cover Round 1 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPRB11BR
WP Cover Round 1 Hole 1/2 Bronze

$3.3637 Each

$26.91 (8 Each)

QTY:
Each
Add
C100A - 1 Hole WTHPRF Round Cover Bronze - Rab Lighting Inc

C100A
1 Hole WTHPRF Round Cover Bronze

$7.50 Each

$7.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 246 86
Vendor Legrand-Pass & Seymour Rab Lighting Inc
Catalog Number WPRB11BR C100A
Manufacturer Number WPRB11BR C100A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Fluorescent Fixtures & Accessories
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007117073 00019813934051
Weight per package 0.3425 (lbs/each) 0.2 (lbs/each)
Description WPRB11BR WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
C100A 1 Hole WTHPRF Round Cover Bronze
Outdoor Accessory Weatherproof Cover Round 1 Hole Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.36 (Each) $7.50 (Each)
Carton/Reel $3.36 (1 Each) $7.50 (1 Each)
Standard Packaging/Reel $26.91 (8 Each) $7.50 (1 Each)
insulation Bare -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Bronze -
Diameter 4 in -
Size 6" -
Description WP COVER ROUND 1 HOLE 1/2 BRONZE 1 HOLE WTHPRF ROUND COVER BRONZE
extra long description P&S WPRB11BR WP COVER ROUND 1 HOLE RAB C100A WEATHERPROOF COVER ROUND
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA Outdoor Accessory Weatherproof Cover Round 1 Hole Bronze
Product Type WP Cover Round 1 Hole 1/2 Bronze Weatherproof Cover Round 1 Hole Bronze
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes -
Special Features Easy to install -
Mounting Type Screw Mount -
package quantity 8 PK;1 CT -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand RAB Lighting Inc
Manufacturers Part Number WPRB11-BR C100A
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Fluorescent Fixtures & Accessories
Type Weatherproof Kits ACCESSORY WALLPACK
Weight 0.34 lb/EA -
Application Residential;Commercial -
Mounting Screws -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat