Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPRB11 |
LV310Z |
Manufacturer Number |
WPRB11 |
LV310Z |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007117066 |
00092326111508 |
Weight per package |
0.3425 (lbs/each) |
0.36 (lbs/each) |
Description |
WPRB11 WP Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
|
LV310Z 4" RND WP Bronze Lamp Cover - One 1/2" Hole
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 1.75 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.03 (8 Each) |
$0.00 (1 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
Die-Cast Metal |
Shape |
Rectangular |
- |
|
Color |
Gray |
Bronze |
Finish |
- |
Bronze |
|
Diameter |
4 in |
1/2 in (Hole) |
Height |
- |
4.17 |
Length |
- |
.88 |
Size |
6" |
- |
Width |
- |
4.17 |
|
Construction |
Weatherproof |
- |
Description |
WP COVER ROUND 1 HOLE 1/2 |
4" RND WP BRONZE LAMP COVER - ONE 1/2" HOLE |
extra long description |
P&S WPRB11 WP COVER ROUND 1 HOLE 1/ |
RACO LV310Z RND WP CLUSTER CVR (1) |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA |
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 1.75 lb/EA |
Product Type |
WP Cover Round 1 Hole 1/2 |
RND WP Cluster CVR (1) 1/2 In. Outlt BR |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole |
4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze - One 1/2" Hole |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
One 1/2 in. Outlet |
|
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
8 PK;1 CT |
10 PK |
Standards Met |
UL Listed;ECCN EAR99 |
UL mA;NEC Certified;NEMA |
|
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPRB11 |
LV310Z |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Round WP Cluster Cover |
|
|
Weight |
0.34 lb/EA |
1.75 lb/EA |
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|