Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53740 |
WPRB1 |
Manufacturer Number |
5374-0 |
WPRB1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169537404 |
00785007117059 |
Weight per package |
0.268 (lbs/each) |
0.248 (lbs/each) |
Description |
53740 4" RND Blank CVR
4 In. Round Gray Blank Cover - Box Mount
|
WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.55 (Each) |
$2.90 (Each) |
Carton/Reel |
$3.55 (1 Each) |
$2.90 (1 Each) |
Standard Packaging/Reel |
$106.63 (30 Each) |
$28.99 (10 Each) |
|
insulation |
- |
Box |
Material |
- |
Die-Cast Aluminum |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
Powder Coat |
- |
|
Diameter |
- |
4 in |
Height |
4.125 |
- |
Length |
4 |
- |
Size |
- |
6" |
Width |
4.125 |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
4" RND BLANK CVR |
WP COVER ROUND BLANK W/ GASKET |
extra long description |
RACO 5374-0 ROUND WEATHERPROOF BLAN |
P&S WPRB1 WP COVER ROUND BLANK W/ G |
Features |
Covers 4" round splice boxes |
Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray. |
Long Description |
4 In. Round Gray Blank Cover - Box Mount |
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA |
Product Type |
Round Weatherproof Blank Cover - Gray |
WP Cover Round Blank W/ Gasket |
Short Description |
- |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank |
Special Features |
and gasket included;for use with BELL 4 in round splice boxes;hardware;powder coat finish; multi-lingual instructions;Weatherproof NEMA 3R rated |
Heavy duty die cast zinc, cord flap gasket |
|
Mounting Type |
- |
Wall Mount |
package quantity |
- |
10 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
4500 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5374-0 |
WPRB1 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
30 |
- |
Weight |
- |
0.25 lb/EA |
|
Application |
For use with 4 in. round splice boxes |
Industrial |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |