Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
WPLED80PSM48CSBV |
W3470L |
Manufacturer Number |
KT-WPLED80PS-M4-8CSB-VDIM |
W34-70L |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654155548 |
00019813833200 |
Weight per package |
9.48 (lbs/each) |
10.3176 (lbs/each) |
Description |
WPLED80PSM48CSBV 55/70/80W Led Slim Wallpack 3K/4K/5K 8000-11000LM
80W Led Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
|
W3470L *Delisted* 69W Led Wall Pack 5K 7188LM - Medium
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$132.99 (Each) |
$171.51 (Each) |
Carton/Reel |
$132.99 (1 Each) |
$171.51 (1 Each) |
Standard Packaging/Reel |
$132.99 (1 Each) |
$171.51 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120/277 |
Wattage |
80/70/55 |
69 |
|
Base Type |
N/A |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
- |
housing color |
Bronze |
- |
|
Construction |
N/A |
- |
Description |
55/70/80W LED SLIM WALLPACK 3K/4K/5K 8000-11000LM |
*DELISTED* 69W LED WALL PACK 5K 7188LM - MEDIUM |
extra long description |
Key KT-WPLED80PS-M4-8CSB-VDIM 80W L |
RAB W34-70L WP 69W 7200LM LED UNIV |
Long Description |
80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing |
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming |
Product Type |
80W Led Slim Open Face Wall Pack, Power Select 80/70/55W, CO |
WP 69W 7200LM Led Univ 5K 80 Cri BZ |
|
average life |
- |
50000 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
N/A |
7188 |
Nominal Length |
N/A |
- |
Nominal Size |
Slim Medium Housing |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
Photocell |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-WPLED80PS-M4-8CSB-VDIM |
W34-70L |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Wallpack |