Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
WPLED120PSL48CSB |
W34150L |
Manufacturer Number |
KT-WPLED120PS-L4-8CSB-VDIM |
W34-150L |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654155555 |
00019813833262 |
Weight per package |
12.125 (lbs/each) |
14.33 (lbs/each) |
Description |
WPLED120PSL48CSB 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
|
W34150L *Delisted* 136W Led Wall Pack 5K 14845LM - Large
Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.99 (Each) |
$344.44 (Each) |
Carton/Reel |
$165.99 (1 Each) |
$344.44 (1 Each) |
Standard Packaging/Reel |
$165.99 (1 Each) |
$344.44 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120/277 |
Wattage |
120/100/80 |
139 |
|
Base Type |
N/A |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
- |
housing color |
Bronze |
- |
|
Construction |
N/A |
- |
Description |
80/100/120W LED WALLPACK 3K/4K/5K 11000-17500LM |
*DELISTED* 136W LED WALL PACK 5K 14845LM - LARGE |
extra long description |
Key KT-WPLED120PS-L4-8CSB-VDIM 120W |
RAB W34-150L WP 139W 15000LM LED UN |
Long Description |
120W LED Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing |
Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming |
Product Type |
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, |
WP 139W 15000LM Led Univ 5K 80 Cri BZ |
|
average life |
- |
50000 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
N/A |
14845 |
Nominal Length |
N/A |
- |
Nominal Size |
Slim Large Housing |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
Photocell |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
RAB Lighting Inc |
Manufacturers Part Number |
KT-WPLED120PS-L4-8CSB-VDIM |
W34-150L |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Wallpack |