Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lumark |
Catalog Number |
TWR1150MTBLPI |
WPL4B |
Manufacturer Number |
TWR1 150M TB LPI |
WPL4B |
Category |
Hid Floodlights, Wallpacks, Bo -
Hid Wallpacks
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Outdoor Hid Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00745975146000 |
00080083751365 |
Weight per package |
15.6 (lbs/each) |
12.89 (lbs/each) |
Description |
TWR1150MTBLPI 150W MH Wall Pack
00745975146000|0745975|745975146000|74597514600|14600|TWR1 150M TB LP1|TWR1 150M TB Lpi|TWR1150MTBLPI|TWR1-150M-TB-Lpi|Wallpack|Acuity Brands TWR1 150M TB LP1|Acuity Brands TWR1 150M TB Lpi|Acuity Brands TWR1150MTBLPI|Acuity Brands TWR1-150M-TB-Lpi|Lithonia Lighting TWR1 150M TB LP1|Lithonia Lighting TWR1 150M TB Lpi|Lithonia Lighting TWR1150MTBLPI|Lithonia Lighting TWR1-150M-TB-Lpi|Lithonia TWR1 150M TB LP1|Lithonia TWR1 150M TB Lpi|Lithonia TWR1150MTBLPI|Lithonia TWR1-150M-TB-Lpi|Lithonialighting TWR1 15
|
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$210.62 (Each) |
$351.94 (Each) |
Carton/Reel |
$210.62 (1 Each) |
$351.94 (1 Each) |
Standard Packaging/Reel |
$210.62 (1 Each) |
$351.94 (1 Each) |
|
amperage rating |
- |
0.267 at (120V) |
Ballast Type |
Magnetic ballast |
N/A |
Current Rating |
- |
0.28 A @120 V |
Lamp Included |
- |
Yes |
Lamp Type |
HID - Metal Halide |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Voltage Rating |
120/208/240/277 |
277 V ac |
Wattage |
- |
32W |
|
Color |
Bronze |
Bronze |
color temperature |
- |
5000 k |
Finish |
- |
Powder-Coat Paint |
fixture material |
aluminum |
- |
Style |
- |
(blank) |
|
Length |
- |
11.375 in |
Width |
- |
19.875 in |
|
Description |
150W MH WALL PACK |
32W LED WALLPACK 4199 LM 50K |
extra long description |
LITH TWR1-150M-TB-LPI Wallpack |
CLS WPL4B 32W LED 120-277 4B GLASS |
Features |
- |
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is |
Long Description |
00745975146000|0745975|745975146000|74597514600|14600|TWR1 150M TB LP1|TWR1 150M TB LPI|TWR1150MTBLPI|TWR1-150M-TB-LPI|Wallpack|Acuity Brands TWR1 150M TB LP1|Acuity Brands TWR1 150M TB LPI|Acuity Brands TWR1150MTBLPI|Acuity Brands TWR1-150M-TB-LPI|Lithonia Lighting TWR1 150M TB LP1|Lithonia Lighting TWR1 150M TB LPI|Lithonia Lighting TWR1150MTBLPI|Lithonia Lighting TWR1-150M-TB-LPI|LITHONIA TWR1 150M TB LP1|LITHONIA TWR1 150M TB LPI|LITHONIA TWR1150MTBLPI|LITHONIA TWR1-150M-TB-LPI|LithoniaLighting TWR1 15 |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb |
Product Type |
Wallpack |
32W Led 120-277 4B Glass Bronze Stock |
Short Description |
- |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
Special Features |
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs. |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
|
average life |
- |
72000 h |
Brightness (Lumens) |
- |
4199 lm |
Equivalent Wattage |
- |
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) |
ip rating |
- |
IP66 |
package quantity |
- |
1 ct |
pallet quantity |
36 |
- |
Socket Type |
Medium: Screw |
- |
Standards Met |
- |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
Total Wattage |
- |
32 W |
Warranty |
- |
5 yr |
|
|
Brand |
Lithonia Lighting |
LUMARK |
Manufacturers Part Number |
TWR1 150M TB LPI |
WPL4B |
sub brand |
- |
WP Wal-Pak Glass |
|
Category Description |
Outdoor HID Lighting |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wall Pack |
WALL MOUNT |
|
Manufacturer Status |
Inactive |
- |
|
Weight |
- |
32 to 42 lb;15 to 19 kg |
|
Application |
Façade, Sidewalk |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
Mounting |
- |
WALL MOUNT |
standard |
cUL, UL |
UL/cUL Listed - Wet Location |