Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
SE450S |
WPEX4 |
Manufacturer Number |
SE450S |
WPEX4 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00092326110945 |
00785007117387 |
Weight per package |
3.2999 (lbs/each) |
0.5021 (lbs/each) |
Description |
SE450S 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
|
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.34 (Each) |
$10.29 (Each) |
Carton/Reel |
$8.34 (1 Each) |
$10.29 (1 Each) |
Standard Packaging/Reel |
$50.04 (6 Each) |
$72.01 (7 Each) |
|
insulation |
- |
Box |
Material |
- |
Die-Cast Aluminum |
Number of Gangs |
1 |
- |
|
|
Hub Size |
1/2 in |
- |
Size |
- |
5" |
|
Construction |
Die-Cast Metal |
Weatherproof |
Description |
1G WP GRAY BOX EXTEN. RING - (4) 1/2" HOLES 9.5 CU |
1G EXT RING 4 HOLE 1/2 |
extra long description |
RACO SE450S 1G WP EXT ADAPT (4) 1/2 |
P&S WPEX4 1G EXT RING 4 HOLE 1/2 |
Features |
- |
1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray. |
Long Description |
Weatherproof Outlet Box, Gray, 1/2 in Hub Size, 1 Gang, 3.35 lb/EA |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA |
Product Type |
1G WP Ext Adapt (4) 1/2 In. Outlets Gy |
1G Ext Ring 4 Hole 1/2 |
Short Description |
Weatherproof Outlet Box, Gray, 1/2 in, in |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes |
Special Features |
Closure plugs, ground screw, and mounting hardware included |
Heavy duty die cast zinc, cord flap gasket |
|
Mounting Type |
- |
Wall Mount |
number of outlet |
4 |
1 |
package quantity |
6 PK |
7 PK;1 CT |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
Taymac |
Pass & Seymour/Legrand |
Manufacturers Part Number |
SE450S |
WPEX4 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
WP Exentsion Ring |
Weatherproof Cover |
|
Weight |
3.35 lb/EA |
0.5 lb/EA |
|
Application |
- |
Industrial |
Mounting |
- |
WALL |
standard |
UL Listed |
UL Listed |