Item Comparison: WPBD452, 30596

Item

WPBD452 - WP Deep Box 2G 5 Hole 1 - Legrand-Pass & Seymour

WPBD452
WP Deep Box 2G 5 Hole 1

$18.9666 Each

$75.87 (4 Each)

QTY:
Each
Add
30596 - Deep 2G RT Box W/5 1-In - Mulberry

30596
Deep 2G RT Box W/5 1-In

$47.03 Each

$47.03 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 428 0
Vendor Legrand-Pass & Seymour Mulberry
Catalog Number WPBD452 30596
Manufacturer Number WPBD452 30596
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers N/A
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116052 00095327305969
Weight per package 1.31 (lbs/each) 0
Description WPBD452 WP Deep Box 2G 5 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
30596 Deep 2G RT Box W/5 1-In
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 Cu-In; Outlets/Location: (2) Each End, (1) Back; Hub Size: 1 In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.97 (Each) $47.03 (Each)
Carton/Reel $18.97 (1 Each) $47.03 (1 Each)
Standard Packaging/Reel $75.87 (4 Each) $47.03 (1 Each)
insulation Box -
Material Die Cast Aluminum 094 IN Heavy Duty Die Cast Aluminum
Number of Gangs 2 -
Shape Square -
Color Gray;Grey Gray;Grey
Finish Powder Paint -
Depth - 2.625
Height 2.72 in -
Length 4.5 in 4.500
Size 5" -
Width 4.5 in 4.500
Construction Weatherproof -
Description WP DEEP BOX 2G 5 HOLE 1 DEEP 2G RT BOX W/5 1-IN
extra long description P&S WPBD452 WP DEEP BOX 2G 5 HOLE 1 MULB 30596 WP 2G DEEP BOX 5H-1"
Features Weatherproof 2 Gang Deep Box, 5 Hole 1" 37 Cu.In. with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 37 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.72 in Height, 1.3 lb/EA Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 CU-IN; Outlets/location: (2) Each End, (1) Back; Hub Size: 1 IN
Product Type WP Deep Box 2G 5 Hole 1 WP 2G Deep Box 5H-1"
Short Description Weatherproof Gang Box, 37 cu. in, Gray, 2 Gangs -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof 4.5 IN X 4.5 IN X 2.625 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 1 IN;Outlets/location: (2) Each End, (1) Back;UL Listed And CSA Approved
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1 in -
Mounting Type Wall Mount -
Number of Knockouts 5 -
number of outlet 2 5
Number of Outlets 2 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand
Manufacturers Part Number WPBD452 30596
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS -
Type Weatherproof Cover Two Gang Deep
Weight 1.3 lb/EA -
Application Industrial;Interior;Exterior For Wet Locations
Capacity 37 cu.in -
Mounting WALL Detachable Lug
standard UL Listed UL Listed, CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat