Item Comparison: WPBD452, 2GB5100

Item

WPBD452 - WP Deep Box 2G 5 Hole 1 - Legrand-Pass & Seymour

WPBD452
WP Deep Box 2G 5 Hole 1

$18.9666 Each

$75.87 (4 Each)

QTY:
Each
Add
2GB5100 - 2G (5) 1" HL Gy WP Box - SPC

2GB5100
2G (5) 1" HL Gy WP Box

$22.9551 Each

$206.60 (9 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 421 39
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPBD452 2GB5100
Manufacturer Number WPBD452 N/A
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007116052 N/A
Weight per package 1.31 (lbs/each) 0
Description WPBD452 WP Deep Box 2G 5 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
2GB5100 2G (5) 1" HL Gy WP Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.97 (Each) $22.96 (Each)
Carton/Reel $18.97 (1 Each) $22.96 (1 Each)
Standard Packaging/Reel $75.87 (4 Each) $206.60 (9 Each)
insulation Box -
Material Die Cast Aluminum -
Number of Gangs 2 -
Shape Square -
Color Gray;Grey -
Finish Powder Paint -
Height 2.72 in -
Length 4.5 in -
Size 5" -
Width 4.5 in -
Construction Weatherproof -
Description WP DEEP BOX 2G 5 HOLE 1 2G (5) 1" HL GY WP BOX
extra long description P&S WPBD452 WP DEEP BOX 2G 5 HOLE 1 -
Features Weatherproof 2 Gang Deep Box, 5 Hole 1" 37 Cu.In. with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 37 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.72 in Height, 1.3 lb/EA -
Product Type WP Deep Box 2G 5 Hole 1 -
Short Description Weatherproof Gang Box, 37 cu. in, Gray, 2 Gangs -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1 in -
Mounting Type Wall Mount -
Number of Knockouts 5 -
number of outlet 2 -
Number of Outlets 2 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPBD452 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 1.3 lb/EA -
Application Industrial;Interior;Exterior -
Capacity 37 cu.in -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat