Item Comparison: 53880, WPBD352

Item

53880 - 2G WP Box W/5 3/4hubs - Bell

53880
2G WP Box W/5 3/4hubs

$13.6146 Each

$122.53 (9 Each)

QTY:
Each
Add
WPBD352 - WP Deep Box 2G 5 Hole 3/4 - Legrand-Pass & Seymour

WPBD352
WP Deep Box 2G 5 Hole 3/4

$19.4219 Each

$77.69 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 564 157
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53880 WPBD352
Manufacturer Number 5388-0 WPBD352
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169538807 00785007116014
Weight per package 1.261 (lbs/each) 1.31 (lbs/each)
Description 53880 2G WP Box W/5 3/4hubs
2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 3/4 In. Outlets
WPBD352 WP Deep Box 2G 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.75 In Height, 1.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.61 (Each) $19.42 (Each)
Carton/Reel $13.61 (1 Each) $19.42 (1 Each)
Standard Packaging/Reel $122.53 (9 Each) $77.69 (4 Each)
insulation - Box
Material Aluminum Die Cast Aluminum
Number of Gangs - 2
Shape - Square
Color Gray Gray;Grey
Finish - Powder Paint
Depth 2.625 -
Height - 2.75 in
Length - 4.5 in
Size 4.5 H x 4.5 W x 2.656 D 5"
Width 4.5 4.5 in
Construction Metallic Weatherproof
Description 2G WP BOX W/5 3/4HUBS WP DEEP BOX 2G 5 HOLE 3/4
extra long description RACO 5388-0 2G WP DEEP BOX (5) 3/4 P&S WPBD352 WP DEEP BOX 2G 5 HOLE 3
Features - Weatherproof 2 Gang Deep Box, 5 Hole 3/4" with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back)
Long Description 2-5/8 In. Deep with Lugs - Five Threaded Outlets - 4-1/2 In. x 4-1/2In.,(5) 3/4 In. Outlets Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.75 in Height, 1.3 lb/EA
Product Type 2G WP Deep Box (5) 3/4 In. Outlets - Gry WP Deep Box 2G 5 Hole 3/4
Short Description - Weatherproof Gang Box, Gray, 2 Gangs
Special Features Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 3/4 in
Knockouts FALSE -
Mounting Type - Wall Mount
Number of Knockouts - 5
number of outlet 5 2
Number of Outlets - 2
package quantity - 1 CT;4 Pk
Packaging Type Shrink Wrapped -
pallet quantity 648 -
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5388-0 WPBD352
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type BOX Weatherproof Cover
Standard Package 9 -
Weight - 1.3 lb/EA
Application Electrical Industrial;Interior;Exterior
Mounting - WALL
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat