Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB25 |
SB550S |
Manufacturer Number |
WPB25 |
SB550S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116403 |
00092326110891 |
Weight per package |
0.62 (lbs/each) |
9.3 (lbs/each) |
Description |
WPB25 WP Box 1G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
SB550S 1G WP Box - Five 1/2" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 9.30 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.24 (Each) |
$6.90 (Each) |
Carton/Reel |
$8.24 (1 Each) |
$6.90 (1 Each) |
Standard Packaging/Reel |
$98.86 (12 Each) |
$110.40 (16 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel;Stainless steel |
Die-Cast Metal |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray |
Gray |
Finish |
Powder Paint |
Powder Coated |
|
Height |
2.09 in |
- |
Hub Size |
- |
1/2 in |
Length |
4.63 in |
- |
Size |
5" |
- |
Width |
2.86 in |
- |
|
Construction |
Dustproof |
Die-Cast Metal |
Description |
WP BOX 1G 5 HOLE 2EA END 1/2 GY |
1G WP BOX - FIVE 1/2" HOLES - 17 CU IN |
extra long description |
P&S WPB25 WP BOX 1G 5 HOLE 2EA END |
RACO SB550S 1G WP BOX (5) 1/2 IN. O |
Features |
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu. In., Gray (2 Holes Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 9.30 lb/EA |
Product Type |
WP Box 1G 5 Hole 2EA End 1/2 Gy |
1G WP Box (5) 1/2 In. Outlets - Gray |
Short Description |
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
Closure plugs, ground screw, and mounting hardware included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Installation Instruction |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
Screw Mount;Plug Mount |
Number of Knockouts |
5 |
- |
number of outlet |
1 |
5 |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
16 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB25 |
SB550S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Weight |
0.62 lb/EA |
9.30 lb/EA |
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
17 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed |