Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53201 |
WPB23W |
Manufacturer Number |
5320-1 |
WPB23W |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169532010 |
00785007117202 |
Weight per package |
0.618 (lbs/each) |
0.62 (lbs/each) |
Description |
53201 1G WP BX, (3)1/2HUBS WHT
1-Gang Weatherproof Box, Three 1/2 In. Threaded Outlets, White
|
WPB23W WP Box 1G 3 Hole 1/2 White
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In., White ( 1 Hole Each End, 1 Hole In Back)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.21 (Each) |
$4.54 (Each) |
Carton/Reel |
$4.21 (1 Each) |
$4.54 (1 Each) |
Standard Packaging/Reel |
$84.27 (20 Each) |
$54.43 (12 Each) |
|
insulation |
- |
Cover |
Material |
Aluminum |
Stainless Steel;Stainless steel |
|
Color |
White |
Stainless Steel |
|
Depth |
2 |
- |
Size |
4.5 H x 2.75 W x 2 D |
5" |
Width |
2.81 |
- |
|
Construction |
Metallic |
Dustproof |
Description |
1G WP BX,(3)1/2HUBS WHT |
WP BOX 1G 3 HOLE 1/2 WHITE |
extra long description |
RACO 5320-1 1G WP BOX (3) 1/2 IN. O |
P&S WPB23W WP BOX 1G 3 HOLE 1/2 WHI |
Long Description |
1-Gang Weatherproof Box, Three 1/2 in. Threaded Outlets, White |
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In.,White ( 1 Hole Each End, 1 Hole in Back) |
Product Type |
1G WP Box (3) 1/2 In. Outlets - White |
WP Box 1G 3 Hole 1/2 White |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Heavy duty die cast zinc, cord flap gasket |
|
Knockouts |
FALSE |
- |
number of outlet |
3 |
1 |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1400 |
- |
|
Brand |
BELL |
Pass and Seymour |
Manufacturers Part Number |
5320-1 |
WPB23W |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
1-Gang |
Weatherproof Cover |
|
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |